Shop All Cabinet Handles & Pulls
Rusticware
Rope Cabinet Pull Satin Nickel 4" CTC
Mfr # 976SN
Zoro # G4393319
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 4"
- Shape Rope
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 976SN
- Zoro # G4393319
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Rope Cabinet Pull Satin Nickel 4" CTC |
Shape | Rope |
Includes | Mounting hardware |
Description
Rope Cabinet Pull Satin Nickel 4 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE BB RC 3PK 3.5"" (N830-322)
- TRIMLITE 26" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2268fir8403)
- MASTER LOCK 134 Lam Padlock (1KA-2001)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty Hold Open Arm with Compression Stop Dark Oxidized S (SRG-1431-CPSH-10BE)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Callie Cabinet Pull (839-128MB)
- Rusticware Cabinet Handles & Pulls