Shop All Cabinet Handles & Pulls
Rusticware
Rope Cabinet Pull Satin Nickel 3" CTC
Mfr # 975SN
Zoro # G4392923
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 3"
- Shape Rope
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 975SN
- Zoro # G4392923
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 3" |
Item | Rope Cabinet Pull Satin Nickel 3" CTC |
Shape | Rope |
Includes | Mounting hardware |
Description
Rope Cabinet Pull Satin Nickel 3 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Brushed Oil Rubbed Bronze Large Triple Prong Wall Mounted Hook (YT40-400DBAC)
- LCN On/Off Switch, Silver, Aluminum, 1 in. L (4040SE-3436)
- SCHLAGE COMMERCIAL Satin Chrome Ring 38031626 (38031626)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal Up to 42” (ABH-A548SM-42)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 3" (993CH)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 5" (995ORB)
- RUSTICWARE Cabinet Pull Satin Nickel 4" CTC (982SN)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP41296140)
- Rusticware Cabinet Handles & Pulls