Shop All Cabinet Handles & Pulls
Rusticware
Rope Cabinet Pull Oil Brnz 5" CTC
Mfr # 977ORB
Zoro # G4393529
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 5"
- Shape Rope
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 977ORB
- Zoro # G4393529
- UPC # 00700604500776
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Rope Cabinet Pull Oil Brnz 5" CTC |
Shape | Rope |
Includes | Mounting hardware |
Description
Rope Cabinet Pull Oil Brnz 5 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Retainer Spline, 0.120 in., Foam, Black, 500 ft. 1 Roll (P 8121)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge (4PA94)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Dbl Knuckle Cabinet Nickel Pull 3"CTC (970SN)
- RUSTICWARE Rope Cabinet Pull Satin Nickel 3" CTC (975SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- Rusticware Cabinet Handles & Pulls