Shop All Cabinet Knobs
This Product is Discontinued
Rusticware
Rope Cabinet Knb w/Backplate Antq 1-1/4" (Discontinued)
Mfr # 905WP
Zoro # G4391943
This Product is Discontinued
Key Features
- Shape Rope
- Material Die-cast Zinc
- Finish Distressed Antique Nickel
- Diameter 1-1/4"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 905WP
- Zoro # G4391943
- UPC # 00048899781082
- Country of Origin United States
- Category Cabinet Knobs
Dimensions
Diameter | 1-1/4" |
Details
Item | Rope Cabinet Knb w/Backplate Antq 1-1/4" |
Shape | Rope |
Material | Die-cast Zinc |
Finish | Distressed Antique Nickel |
Includes | Mounting hardware |
Description
Rope Cabinet Knb w/Backplate Antq 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.