Shop All Wall Plates
Rusticware
Quadruple Toggle Switch Plate Oil Rubbed, Number of Gangs: 4 Oil Rubbed Bronze Finish
Mfr # 790ORB
Zoro # G0178615
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 790ORB
- Zoro # G0178615
- UPC # 00048899762760
- Country of Origin China
- Category Wall Plates
Details
Item | Quadruple Toggle Switch Plate Oil Rubbed |
Number of Gangs | 4 |
Finish | Oil Rubbed Bronze |
Description
Quadruple Toggle Switch Plate Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 15 A, Reversing: No (XTCE015B10E)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- GARDNER BENDER Wire Connector, Red, PK100 (10-006)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- NEXTGEN 1597TRWRWCC4 15A Self Testing Tamper Resistant & Weather Resistant GFCI ReceptacleWhite (NE579664)
- Rusticware Lighting Controls