Shop All Cabinet Handles & Pulls
Rusticware
Pull Handle, 1-1/4" Proj., Zinc, Bronze, Threaded Holes
Mfr # 975ORB
Zoro # G7693406
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Die-cast Zinc
- Mounting Type Threaded Holes
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 975ORB
- Zoro # G7693406
- UPC # 048899783376
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Length | 3 3/4 in |
Grip Length | 3 3/4 in |
Grip Height | 3 3/4 in |
Screw Size | #8-32 x 1 in, #8-32 x 1-1/2 in |
Overall Width | 1/2 in |
Thread Depth | 1/2 in |
Grip Dia. | 1/2 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 3 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 3 in, Projection 1 1/4 in, Grip Dia. 1/2 in, Grip Thickness 1/2 in, Screw Size #8-32 x 1 in, #8-32 x 1-1/2 in, Overall Length 3 3/4 in, Overall Width 1/2 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Brown, Grip Height 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70012)
- COMMAND Strip, Hanging, Command, Med (17204ES)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- RUSTICWARE Cabinet Pull Satin Nickel 10" CTC (986SN)
- RUSTICWARE Cabinet Pull Satin Nickel 4" CTC (982SN)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Pull Handle, 1" Proj., Zinc, Satin Nickel, Threaded Holes (960SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-128SBZ)
- Rusticware Cabinet Handles & Pulls