Shop All Cabinet Handles & Pulls
Rusticware
Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes
Mfr # 986ORB
Zoro # G7693710
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Die-cast Zinc
- Mounting Type Threaded Holes
- Projection 1 1/2 in
- Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 986ORB
- Zoro # G7693710
- UPC # 048899788272
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Length | 11 in |
Grip Height | 11 in |
Grip Length | 11 in |
Grip Dia. | 7/8 in |
Thread Depth | 1/2 in |
Screw Size | #8-32 x 1 in, #8-32 x 1-1/2 in |
Overall Width | 7/8 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 10 in, Inner Mounting Hole Ctr. to Ctr. 10 1/8 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 43/64 in, Projection 1 1/2 in, Grip Dia. 7/8 in, Grip Thickness 15/16 in, Screw Size #8-32 x 1 in, #8-32 x 1-1/2 in, Overall Length 11 in, Overall Width 7/8 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Brown, Grip Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 4ft (303 AS 1" X 48+2)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- HARDWARE RESOURCES 21" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-185-21GR)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Modern Sq Cabinet Pull Nickel 6"CTC (954SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP83235160140)
- Rusticware Cabinet Handles & Pulls