Shop All Cabinet Handles & Pulls
Rusticware
Modern Sq Cabinet Pull Oil Brnz 5"
Mfr # 995ORB
Zoro # G4393562
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 5"
- Shape Square
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 995ORB
- Zoro # G4393562
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Modern Sq Cabinet Pull Oil Brnz 5" |
Shape | Square |
Includes | Mounting hardware |
Description
Modern Sq Cabinet Pull Oil Brnz 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Matte Black Cylinder 23030C622 (23030C622)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- COMPONENT HARDWARE Flush Offset Satin S/S Spring Action Doo (W95-1010)
- VON DUPRIN 6100 Series Elc Strike, Fire Rated, US32D, 9" FP, 12 VDC, 3/4" Throw (6112 12V 32D)
- RUSTICWARE Cabinet Pull Oil Brnz 4" CTC (982ORB)
- RUSTICWARE Pull Handle, 1" Proj., Zinc, Satin Nickel, Threaded Holes (960SN)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RICHELIEU HARDWARE 12-inch (305 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP869512158)
- Rusticware Cabinet Handles & Pulls