Shop All Cabinet Handles & Pulls
Rusticware
Modern Sq Cabinet Pull Oil Brnz 4"
Mfr # 994ORB
Zoro # G4393343
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 4"
- Shape Square
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 994ORB
- Zoro # G4393343
- UPC # 00048899788678
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Modern Sq Cabinet Pull Oil Brnz 4" |
Shape | Square |
Includes | Mounting hardware |
Description
Modern Sq Cabinet Pull Oil Brnz 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 100PK (319993)
- COMPX CHICAGO File Cabinet Lock, Key Different (C5002LP-KD)
- HAGER Bright Chrome Hinge 1279426 (08507)
- KWIKSET Halifax Lever with Round Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (720HFLRDT-15)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 3" (993CH)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP865096900)
- Rusticware Cabinet Handles & Pulls