Shop All Cabinet Handles & Pulls
Rusticware
Modern Sq Cabinet Pull Oil Brnz 3"
Mfr # 993ORB
Zoro # G4392917
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 3"
- Includes Mounting hardware
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 993ORB
- Zoro # G4392917
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 3" |
Item | Modern Sq Cabinet Pull Oil Brnz 3" |
Includes | Mounting hardware |
Shape | Square |
Description
Modern Sq Cabinet Pull Oil Brnz 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #231 (T7606011)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- SHEPHERD HARDWARE Pad Felt Gard Hvyd 1In Bge (9952)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 3" (993CH)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Modern Sq Cabinet Pull Nickel 6"CTC (954SN)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- MOEN Flara Drawer Pull (YB0307NL)
- Rusticware Cabinet Handles & Pulls