Shop All Cabinet Handles & Pulls
Rusticware
Modern Sq Cabinet Pull Nickel 6"CTC
Mfr # 954SN
Zoro # G4393763
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Outer Mounting Hole Ctr. to Ctr. 6"
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 954SN
- Zoro # G4393763
- UPC # 00740120091501
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Outer Mounting Hole Ctr. to Ctr. | 6" |
Item | Modern Sq Cabinet Pull Nickel 6"CTC |
Shape | Square |
Description
Modern Sq Cabinet Pull Nickel 6 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Cabinet Pull Satin Nickel 4" CTC (982SN)
- RUSTICWARE Cabinet Pull Satin Nickel 10" CTC (986SN)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- Rusticware Cabinet Handles & Pulls