Shop All Cabinet Handles & Pulls
Rusticware
Modern Sq Cabinet Pull Chrome 4"CTC
Mfr # 953CH
Zoro # G4393300
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Outer Mounting Hole Ctr. to Ctr. 4"
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 953CH
- Zoro # G4393300
- UPC # 00740120091457
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Bright Chrome |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Modern Sq Cabinet Pull Chrome 4"CTC |
Shape | Square |
Description
Modern Sq Cabinet Pull Chrome 4 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/8"H x 3/8"P x 94 1/2"L Crendon Roped Panel Moulding (PML01X01CR)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0200)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK25 (1RHK8)
- MASTER LOCK Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2 (120T)
- RUSTICWARE Dbl Knuckle Cabinet Nickel Pull 3"CTC (970SN)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Modern Sq Cabinet Pull Nickel 6"CTC (954SN)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- Rusticware Cabinet Handles & Pulls