Shop All Cabinet Handles & Pulls
Rusticware
Modern Sq Cabinet Pull Chrome 4"
Mfr # 994CH
Zoro # G4393398
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 4"
- Includes Mounting hardware
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 994CH
- Zoro # G4393398
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Bright Chrome |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Modern Sq Cabinet Pull Chrome 4" |
Includes | Mounting hardware |
Shape | Square |
Description
Modern Sq Cabinet Pull Chrome 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Lift & Turn Locking Black (S 62-42-351-3)
- ZORO SELECT Rod Seal, 7/8 IDx1 1/8 OD, 1/8 W, PK2 (2HZG2)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- MPI 8" x 8" Square 316SS Rare Earth Grate Magnet (GM-88-REN-316)
- RUSTICWARE Cabinet Pull Satin Nickel 4" CTC (982SN)
- RUSTICWARE Rope Cabinet Pull Satin Nickel 3" CTC (975SN)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- RUSTICWARE Cabinet Pull Oil Brnz 4" CTC (982ORB)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- Rusticware Cabinet Handles & Pulls