Shop All Cabinet Handles & Pulls
Rusticware
Modern Round Cabinet Pull Chrome 11"CTC
Mfr # 944CH
Zoro # G4391663
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Outer Mounting Hole Ctr. to Ctr. 11"
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 944CH
- Zoro # G4391663
- UPC # 00740120091297
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Bright Chrome |
Outer Mounting Hole Ctr. to Ctr. | 11" |
Item | Modern Round Cabinet Pull Chrome 11"CTC |
Shape | Round |
Description
Modern Round Cabinet Pull Chrome 11 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5-1/8 in. Bi-Fold Door Guide Rod, 2PK (MP6776)
- HICKORY HARDWARE Hook 4-7/8 Inch Long (S077192-SS)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 4" (V97004)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 5" (995ORB)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- RUSTICWARE Cabinet Pull Satin Nickel 10" CTC (986SN)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- UTOPIA ALLEY Utopia Alley Kent Drop Ring Cabinet Pull Brushed Nickel 1.6" (HW299PLBN021)
- Rusticware Cabinet Handles & Pulls