Shop All Cabinet Handles & Pulls
Rusticware
Modern Rnd Cabinet Pull Nickel 5"CTC
Mfr # 941SN
Zoro # G4393608
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 5"
- Shape Round
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 941SN
- Zoro # G4393608
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Modern Rnd Cabinet Pull Nickel 5"CTC |
Shape | Round |
Includes | Mounting hardware |
Description
Modern Rnd Cabinet Pull Nickel 5 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Antique Brass (HRC253U5)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- LINEAR Slide Gate Operator for Single Gate Use (PRO-SL2000B)
- SPEC Compression Spring, Stainless Steel, PK10, C04800451250S (C04800451250S)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 5" (995ORB)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Pull Handle, 1" Proj., Zinc, Satin Nickel, Threaded Holes (960SN)
- AMEROCK Versa 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36913FB)
- Rusticware Cabinet Handles & Pulls