Shop All Wall Plates
Rusticware
Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Satin Nickel Finish
Mfr # 791SN
Zoro # G0178554
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 791SN
- Zoro # G0178554
- UPC # 00048899762784
- Country of Origin China
- Category Wall Plates
Details
Item | Double Switch/Receptacle Switch Plate |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
Double Toggle and Outlet Switch Plate Sa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Circuit Breaker, 3A, K Curve (DAP-3AMP-KIT)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPS-RK-2-1/2SP)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- Rusticware Lighting Controls