Shop All Wall Plates
Rusticware
Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish
Mfr # 791ORB
Zoro # G0178633
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 791ORB
- Zoro # G0178633
- UPC # 00048899762791
- Country of Origin China
- Category Wall Plates
Details
Item | Double Switch/Receptacle Switch Plate |
Number of Gangs | 2 |
Finish | Oil Rubbed Bronze |
Description
Double Toggle and Outlet Switch Plate Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, 1NC, Black (9001KR24BH6)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- Rusticware Wall Plates