Shop All Wall Plates
Rusticware
Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish
Mfr # 785SN
Zoro # G2172220
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 785SN
- Zoro # G2172220
- UPC # 00048899762838
- Country of Origin China
- Category Wall Plates
Details
Item | Double Switch Plate |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
Double Toggle Switch Plate Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- IEC LIMIT SWITCH L130 L200 (E035-70006008)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish (784ORB)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- Rusticware Lighting Controls