Shop All Wall Plates
Rusticware
Double Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish
Mfr # 785ORB
Zoro # G2172245
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 785ORB
- Zoro # G2172245
- Country of Origin China
- Category Wall Plates
Details
Item | Double Switch Plate |
Number of Gangs | 2 |
Finish | Oil Rubbed Bronze |
Description
Double Toggle Switch Plate Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- LISLE Disconnect Pliers (37160)
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY8)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- Rusticware Lighting Controls