Shop All Wall Plates
Rusticware
Double Rocker/Switch, Number of Gangs: 2 Satin Nickel Finish
Mfr # 788SN
Zoro # G2172281
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 788SN
- Zoro # G2172281
- UPC # 00048899762708
- Country of Origin China
- Category Wall Plates
Details
Item | Double Rocker/Switch |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
Double Rocker and Toggle Switch Plate Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80209)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Brown (P265)
- Rusticware Lighting Controls