Shop All Wall Plates
Rusticware
Double Rocker/Switch, Number of Gangs: 2 Oil Rubbed Bronze Finish
Mfr # 788ORB
Zoro # G2172114
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 788ORB
- Zoro # G2172114
- UPC # 00048899762715
- Country of Origin China
- Category Wall Plates
Details
Item | Double Rocker/Switch |
Number of Gangs | 2 |
Finish | Oil Rubbed Bronze |
Description
Double Rocker and Toggle Switch Plate Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30245)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- LEVITON Locking Plug (2321)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Black (FG-1-BL)
- Rusticware Wall Plates