Shop All Wall Plates
Rusticware
Double Rocker Switch Plate, Number of Gangs: 2 Satin Nickel Finish
Mfr # 787SN
Zoro # G2172202
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 787SN
- Zoro # G2172202
- UPC # 00048899762883
- Country of Origin China
- Category Wall Plates
Details
Item | Double Rocker Switch Plate |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
Double Rocker Switch Plate Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- HUBBELL Stainless Steel Plate- 1-Gang- 1-Port (SSF11)
- Rusticware Lighting Controls