Shop All Wall Plates
Rusticware
Double Rocker Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish
Mfr # 787ORB
Zoro # G2172184
original price:
$16.07
41% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 787ORB
- Zoro # G2172184
- UPC # 00048899762890
- Country of Origin China
- Category Wall Plates
Details
Item | Double Rocker Switch Plate |
Number of Gangs | 2 |
Finish | Oil Rubbed Bronze |
Description
Double Rocker Switch Plate Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.50A, 300V AC, 10kA at 300V AC (GMF-1/2)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- PYLE In-Wall 2 Channel Stereo Volume Control (PVCD15)
- Rusticware Lighting Controls