Shop All Wall Plates
Rusticware
Double Receptacle Switch Plate, Number of Gangs: 2 Satin Nickel Finish
Mfr # 786SN
Zoro # G2172071
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 786SN
- Zoro # G2172071
- UPC # 00048899762852
- Country of Origin China
- Category Wall Plates
Details
Item | Double Receptacle Switch Plate |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
Double Outlet Switch Plate Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish (784ORB)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- Rusticware Lighting Controls