Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Satin Nickel 4" CTC
Mfr # 982SN
Zoro # G4393160
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 4"
- Includes Mounting hardware
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 982SN
- Zoro # G4393160
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Cabinet Pull Satin Nickel 4" CTC |
Includes | Mounting hardware |
Shape | Round |
Description
Cabinet Pull Satin Nickel 4 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2-1-32" L (85-516)
- RICHELIEU HARDWARE 39-6/8 in. (1010 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP34871019170)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 24"H (GVPVE14X2402SF)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 5" (995ORB)
- RUSTICWARE Pull Handle, 1-1/4" Proj., Zinc, Bronze, Threaded Holes (996ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- RUSTICWARE Pull Handle, 1" Proj., Zinc, Satin Nickel, Threaded Holes (960SN)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- Rusticware Cabinet Handles & Pulls