Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Satin Nickel 3" CTC, Shape: Round
Mfr # 980SN
Zoro # G4393048
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 3"
- Includes Mounting hardware
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 980SN
- Zoro # G4393048
- UPC # 00048899786421
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 3" |
Item | Cabinet Pull Satin Nickel 3" CTC |
Includes | Mounting hardware |
Shape | Round |
Description
Cabinet Pull Satin Nickel 3 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- RUSTICWARE Modern Sq Cabinet Pull Nickel 6"CTC (954SN)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- RUSTICWARE Dbl Knuckle Cabinet Nickel Pull 3"CTC (970SN)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- AMEROCK Esquire 8 in 203 mm Center-to-Center Polished Nickel/Black Bronze Cabinet Pull (BP36562PNBBR)
- Rusticware Cabinet Handles & Pulls