Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Oil Rubbed Brnz 14" CTC
Mfr # 988ORB
Zoro # G4392628
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Outer Mounting Hole Ctr. to Ctr. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 988ORB
- Zoro # G4392628
- UPC # 00740120091631
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Outer Mounting Hole Ctr. to Ctr. | 14" |
Item | Cabinet Pull Oil Rubbed Brnz 14" CTC |
Description
Cabinet Pull Oil Rubbed Brnz 14 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Ceiling Hook (N220-491)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- AMEROCK Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19011CSG9)
- Rusticware Cabinet Handles & Pulls