Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Oil Bronze 3" CTC
Mfr # 925ORB
Zoro # G4392993
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 3"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 925ORB
- Zoro # G4392993
- UPC # 00048899782379
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 3" |
Item | Cabinet Pull Oil Bronze 3" CTC |
Includes | Mounting hardware |
Description
Cabinet Pull Oil Bronze 3 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 48"H (19F832)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- RUSTICWARE Dbl Knuckle Cabinet Nickel Pull 3"CTC (970SN)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- RUSTICWARE Rope Cabinet Pull Satin Nickel 3" CTC (975SN)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes (1WAE9)
- Rusticware Cabinet Handles & Pulls