Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Oil Brnz 8" CTC
Mfr # 985ORB
Zoro # G4393921
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 8"
- Shape Round
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 985ORB
- Zoro # G4393921
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 8" |
Item | Cabinet Pull Oil Brnz 8" CTC |
Shape | Round |
Includes | Mounting hardware |
Description
Cabinet Pull Oil Brnz 8 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 6275LA N/S (ILCO-6275LA)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7100-515-628-00)
- RAID Insect Killer, 128 oz, Bottle, PK4 (335681)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RUSTICWARE Pull Handle, 1" Proj., Zinc, Satin Nickel, Threaded Holes (960SN)
- RUSTICWARE Bin Cabinet Pull Oil Brnz 3"CTC (945ORB)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Rope Cabinet Pull Satin Nickel 3" CTC (975SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- LAUREY 3" Modern Standards Pull, Polished Chrome (22026)
- Rusticware Cabinet Handles & Pulls