Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Oil Brnz 4" CTC
Mfr # 982ORB
Zoro # G4393212
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Die-cast Zinc
- Mounting Type Threaded Holes
- Projection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 982ORB
- Zoro # G4393212
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 5" |
Screw Size | #8-32 x 1"; #8-32 x 1-1/2" |
Overall Width | 7/8" |
Grip Length | 5" |
Overall Length | 5" |
Thread Depth | 1/2" |
Grip Dia. | 7/8" |
Details
Finish | Oil Rubbed Bronze |
Color | Brown |
Material | Die-cast Zinc |
Mounting Type | Threaded Holes |
Projection | 1-1/2" |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Cabinet Pull Oil Brnz 4" CTC |
Shape | Round |
Includes | Mounting hardware |
Inner Mounting Hole Ctr. to Ctr. | 4-11/64" |
Grip Thickness | 15/16" |
Handle Stop | 90 Degrees |
Mounting Hole Center to Center | 4" |
Degree Offset | 0 Degrees |
Vert. Mounting Hole Ctr. to Ctr. | 4" |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Cabinet Pull Oil Brnz 4 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5" Wx8-1/16"Dx12"H Rubberwood Bullnose Base Corbel (COR47-3-RW)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83)
- DELTANA Ball Catch Antique Brass (BC218U5)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- RUSTICWARE Cabinet Pull Satin Nickel 4" CTC (982SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 3" (993CH)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- Rusticware Cabinet Handles & Pulls