Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Oil Brnz 3-3/4" CTC
Mfr # 926ORB
Zoro # G4393109
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 3-3/4"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 926ORB
- Zoro # G4393109
- UPC # 00048899782478
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 3-3/4" |
Item | Cabinet Pull Oil Brnz 3-3/4" CTC |
Includes | Mounting hardware |
Description
Cabinet Pull Oil Brnz 3-3/4 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- EEZER PRODUCTS 1.062in X 6in X .125in Black Handle Grip, Vinyl Foam (100247)
- SPEC Extension Spring, Stainless Steel (E15001777000S)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- RUSTICWARE Bin Cabinet Pull Oil Brnz 3"CTC (945ORB)
- RUSTICWARE Cabinet Pull Satin Nickel 10" CTC (986SN)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- RUSTICWARE Modern Sq Cabinet Pull Nickel 6"CTC (954SN)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Dull Nickel Arched Belfast Cabinet Pull (406-128DN)
- Rusticware Cabinet Handles & Pulls