Shop All Cabinet Handles & Pulls
Rusticware
Cabinet Pull Chrome 4" CTC
Mfr # 982CH
Zoro # G4393221
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 4"
- Includes Mounting hardware
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 982CH
- Zoro # G4393221
- UPC # 00048899788050
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Bright Chrome |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Cabinet Pull Chrome 4" CTC |
Includes | Mounting hardware |
Shape | Round |
Description
Cabinet Pull Chrome 4 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- BLUM 105 Degree 3/4in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (30C258BS12)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Modern Sq Cabinet Pull Nickel 6"CTC (954SN)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- RUSTICWARE Cabinet Pull Satin Nickel 10" CTC (986SN)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Pull Handle, 1-1/4" Proj., Zinc, Bronze, Threaded Holes (996ORB)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- Rusticware Cabinet Handles & Pulls