Shop All Cabinet Knobs
Rusticware
Cabinet Knob, Zinc, Bronze, Proj. 1-1/8"
Mfr # 950ORB
Zoro # G7693555
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Mushroom
- Material Die-cast Zinc
- Finish Oil Rubbed Bronze
- Projection 1 1/8 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 950ORB
- Zoro # G7693555
- UPC # 048899781174
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in and 1-1/2 in |
Details
Item | Cabinet Knob |
Shape | Mushroom |
Material | Die-cast Zinc |
Finish | Oil Rubbed Bronze |
Projection | 1 1/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round Smooth, Material Zinc, Finish Oil Rubbed Bronze, Projection 1 1/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in and 1-1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 3-5/16 in. L Polished Stainless Steel Bolt Snap 170 lb (T7631304)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (RK02BD 32D)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- RUSTICWARE Rusticware 950SN 1-1/4" Cabinet Knob Satin Nickel (950SN)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (905ORB)
- RUSTICWARE Rusticware 936ORB 1-1/2" Cabinet Knob Bronze (936ORB)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1" (915ORB)
- RUSTICWARE Rusticware 950CH 1-1/4" Cabinet Knob Bright Chrome (950CH)
- RUSTICWARE Rusticware 935ORB 1-1/4" Cabinet Knob Bronze (935ORB)
- ACORN MFG Acorn Manufacturing DPFPP Artisan Collection Monkeys Fist Knot Knob; Antique Pewter (DPFPP)
- Rusticware Cabinet Knobs