Shop All Cabinet Backplates
Rusticware
Cabinet Backplate Oil Brnz 6.5"
Mfr # 990ORB
Zoro # G4393693
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-cast Zinc
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 990ORB
- Zoro # G4393693
- UPC # 00048899786872
- Country of Origin United States
- Category Cabinet Backplates
Dimensions
Overall Length | 6-1/2" |
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Item | Cabinet Backplate Oil Brnz 6.5" |
Description
Cabinet Backplate Oil Brnz 6.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- PRIME-LINE Nylon Drawer Track Back Plate 2 Pack (R 7143)
- EMBASSY 3 x 3 Solid Brass Hinge, Flat Black US19 Finish with Flat Tips (3030US19F-1)
- RUSTICWARE Cabinet Backplate Satin Nickel 6.5" (990SN)
- DELTANA Base Plate For Knobs, 1-1/4" Diameter Bright Chrome (BPRK125U26)
- KNAPE & VOGT Bracket Rear-1805 Euro (1805-101P)
- SLIDE-CO Track Backplate #22842 (R 7145)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in., Gray Finish Single Pack (U 9521)
- MNG 3" Vanilla Guerlain Backplate, Polished Nickel, 6"o/a (16914)
- HICKORY HARDWARE Backplate 3 Inch Center to Center (P513-SN)
- Rusticware Cabinet Backplates