Shop All Appliance Pulls
Rusticware
Appliance Pull Satin Nickel 6"
Mfr # 724SN
Zoro # G4393538
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-cast Zinc
- Finish Satin Nickel
- Overall Length 6"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 724SN
- Zoro # G4393538
- UPC # 00048899763026
- Country of Origin United States
- Category Appliance Pulls
Dimensions
Overall Length | 6" |
Details
Material | Die-cast Zinc |
Finish | Satin Nickel |
Item | Appliance Pull Satin Nickel 6" |
Includes | Mounting hardware |
Description
Appliance Pull Satin Nickel 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Self-Closing Design -Fits Most Bottom/Side-Mounted Drawer Systems (R 7210)
- LAUREY 6" Edge Pull, Anodized Aluminum (96301)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37628)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X30In (N266-940)
- RUSTICWARE Appliance Pull Oil Rubbed Brnz 10" (730ORB)
- RUSTICWARE Appliance Pull Satin Nickel 12" (727SN)
- JEFFREY ALEXANDER 12" Center-to-Center Matte Black Rustic Twist Tahoe Appliance Handle (602-12BLK)
- AMEROCK Winsome 12 inch 305mm Center-to-Center Golden Champagne Appliance Pull (BP54065BBZ)
- AMEROCK Bronx 18 inch 457mm Center-to-Center Gunmetal Appliance Pull (BP54071GM)
- JEFFREY ALEXANDER 12" Center-to-Center Satin Nickel Tiffany Appliance Handle (658-12SN)
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- Rusticware Appliance Pulls