Shop All Appliance Pulls
Rusticware
Appliance Pull Satin Nickel 12"
Mfr # 727SN
Zoro # G4392241
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-cast Zinc
- Finish Satin Nickel
- Overall Length 12"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 727SN
- Zoro # G4392241
- UPC # 00048899763323
- Country of Origin United States
- Category Appliance Pulls
Dimensions
Overall Length | 12" |
Details
Material | Die-cast Zinc |
Finish | Satin Nickel |
Item | Appliance Pull Satin Nickel 12" |
Includes | Mounting hardware |
Description
Appliance Pull Satin Nickel 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Deadbolt 8569US19 (8569US19)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB6)
- MIDWEST FASTENER 23/32" x 3-1/4" x .063" WG Steel Extension Springs 6PK (18541)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- RUSTICWARE Appliance Pull Oil Rubbed Brnz 10" (730ORB)
- RUSTICWARE Appliance Pull Satin Nickel 6" (724SN)
- JEFFREY ALEXANDER 18" Center-to-Center Satin Nickel Wheeler Appliance Handle (678-18SN)
- HICKORY HARDWARE Appliance Pull 18 Inch Center to Center (P2999-BI)
- AMEROCK Stature 12 inch 305mm Center-to-Center Golden Champagne Appliance Pull (BP54060BBZ)
- JEFFREY ALEXANDER 12" Center-to-Center Brushed Oil Rubbed Bronze Delgado Appliance Handle (519-12DBAC)
- JEFFREY ALEXANDER 12" Center-to-Center Satin Nickel Tiffany Appliance Handle (658-12SN)
- Rusticware Appliance Pulls