Shop All Notebooks & Journals
This Product is Discontinued
Rustico
Leather Playing Card Case in Black (Discontinued)
Mfr # AC0322-0003-TOPO-AVENGERS
Zoro # G809965514
This Product is Discontinued
Key Features
- Features Holds standard deck of playing cards
- Material Top-grain cowhide leather
- Color Black
- Width 3 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustico
- MFR # AC0322-0003-TOPO-AVENGERS
- Zoro # G809965514
- UPC # 810099816273
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Width | 3 in |
Height | 1 in |
Length | 1 in |
Details
Item | Leather Playing Card Case |
Features | Holds standard deck of playing cards |
Material | Top-grain cowhide leather |
Color | Black |
Description
A game of cards never looked so good. Raise the stakes and the style with a deck of cards hugged tightly in top-grain cowhide leather. Our single deck playing card case fits a standard size set of cards and incorporates perimeter stitching with antique brass rivets.
- •End-loading design
- •Machine stitching
- •Antique brass rivets
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.