Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Yellow, Matte, 12 oz (Discontinued)
Mfr # 282813
Zoro # G505298091
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Yellows
- Color Yellow
- Paint and Primer Finish Matte
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 282813
- Zoro # G505298091
- UPC # 20066268152
- Country of Origin Canada
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Yellows |
Color | Yellow |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, plastic, concrete, masonry |
Application Method | Spray |
Description
Universal is a premium all-surface paint that provides ultimate long-lasting protection and durability. This breakthrough rust preventive formula adheres to plastic wood metal concrete wicker aluminum and masonry surfaces. A comfort grip trigger eliminates finger fatigue caused by continuous spraying. Any angle spray allows you to spray upside down. Fast Drying. TIP: Some plastics made of polyethylene such as plastic storage containers are manufactured in a way that may hinder maximum paint adhesion. Test paint in a hidden area first.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.