Shop All Spray Paint
Rust-Oleum
White, Semi-Gloss, 12 oz
Mfr # 249060
Zoro # G7778604
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Semi-Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249060
- Zoro # G7778604
- UPC # 20066187163
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Semi-Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Whites |
Application Method | Spray |
Sheen | Gloss |
Description
Features double-cover technology. The general-purpose spray covers twice the square-footage of competitors. One can of 2x performs and covers like two, so you save time and money. The 360-degree delivery system makes it possible to spray at any angle, even upside-down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP312)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 gal (71030000)
- RUST-OLEUM Professional 15 Oz. Gloss Industrial Enamel Spray Paint, Safety Green (7533838)
- RUST-OLEUM Rust-Oleum Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz (1919830)
- RUST-OLEUM Spray Paint, Black, Matte, 12 Oz (331182)
- RUST-OLEUM Spray Paint, Grape, Gloss, 12 oz (334033)
- RUST-OLEUM Tidal Pond, Matte, 12 oz (302597)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376904)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- Rust-Oleum Spray Paint