Shop All Spray Paint
Rust-Oleum
White, Hammered, 12 Oz
Mfr # 248072
Zoro # G100480310
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Hammered
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248072
- Zoro # G100480310
- UPC # 20066181789
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Hammered |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Whites |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- DEVILBISS Lid Kit, Disposable, PK2 (GFC-404-K2)
- FINISH LINE 9' x 400' IPS XMFB9 Finish Line Painter's Plastic (XMFB9)
- ZAR 1 Qt Light Amber Zar Water-Based Exterior Polyurethane Gloss (32612)
- RUST-OLEUM Copper, Hammered, 12 Oz (210849)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)
- RUST-OLEUM Rust Preventative Spray Paint, White, Semi-Gloss, 15 oz (209567)
- RUST-OLEUM Chestnut, Hammered, 12 oz (271479)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (247564)
- RUST-OLEUM Orange, Gloss, 15 oz (7555-838)
- RUST-OLEUM 12OZ Army GRN Spr Paint (1920-830)
- Rust-Oleum Spray Paint