Shop All Spray Paint
Rust-Oleum
White, Gloss, 24 oz
Mfr # 334133
Zoro # G9663484
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Paint and Primer Finish Gloss
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 24 oz
- Coverage 24 to 40 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334133
- Zoro # G9663484
- UPC # 20066386818
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 24 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 24 oz, Coverage Area 40 sq ft, Base Type Solvent, Dry Time 9 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Inter Polyurethane Semi-Gloss (200141H)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- WOOSTER J-Koter 26.5 in. Rllr Frame Rr014 (0RR0140000)
- LEAKTITE Clear 2.5 qt Multi-Mix Container (2-5Q05MM050)
- RUST-OLEUM Black, Gloss, 24 oz (334128)
- RUST-OLEUM Carbon Black, Flat, 12 Oz (285227)
- RUST-OLEUM Spray Paint, Medium Light Gray, Gloss, 12 oz (214646)
- RUST-OLEUM Poppy Pink, Gloss, 12 Oz (347026)
- RUST-OLEUM Rust-Oleum Painter's Touch 2X Ultra Cover Gloss Solstice Blue Paint+Primer Spray Paint 12 oz (342060)
- RUST-OLEUM Spray Primer, White, Flat, 12 oz (1681830V)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- Rust-Oleum Spray Paint