Shop All Spray Paint
Rust-Oleum
White, Gloss, 15 Oz
Mfr # 7592838
Zoro # G6672062
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7592838
- Zoro # G6672062
- UPC # 20066759292
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #5/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1623-5/0)
- SHORT CUTS Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz (K02730007)
- HYDE Mini Roller Cov, 6", 1/4" Nap, PK6 (47356)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- RUST-OLEUM White, Flat, 15 Oz (7590838)
- RUST-OLEUM Black, Flat, 15 Oz (7578838)
- RUST-OLEUM Safety Yellow, Gloss, 15 Oz (7543838)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- KRYLON 12 OZ HI HEAT BEIGE SPRAY PAINT (K01408777)
- Rust-Oleum Spray Paint & Primer