Shop All Striping & Marking Paint
Rust-Oleum
White, Flat, 18 Oz
Mfr # 2593838
Zoro # G010656799
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Size 18 Oz
- Coverage 6 inch stripe up to 400 ft, 4 inch stripe up to 200 ft
- Brand and Series Rust-Oleum Professional
- Net Weight 18 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2593838
- Zoro # G010656799
- UPC # 20066259389
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 Oz |
Details
Item | Spray Paint |
Color | Stripe White |
Paint and Primer Finish | Flat |
Coverage | 6 inch stripe up to 400 ft, 4 inch stripe up to 200 ft |
Brand and Series | Rust-Oleum Professional |
Net Weight | 18 Oz |
Application Method | Spray |
Application Temperature | 78 Degrees to 90 Degrees F |
Dry Time Recoat | Anytime |
Dry Time Tack Free | 10 mins |
Description
Professional Striping Paint Spray, White, 18 Oz. Spray
- •Resists weather and abrasion for durable, long-lasting performance
- •Bright, visible color is great for indoor and outdoor use
- •Can be applied to grass, dirt, concrete, gravel, asphalt, and more
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle (4230)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Cocoa Brown, 5gal (SD5CBN)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 1 gal (ME194)
- WOOSTER 5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190054)
- RUST-OLEUM Red, Flat, 18 Oz (211777)
- RUST-OLEUM Black, Flat, 18 Oz (2578838)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., Yellow, Water-Based (2348300)
- RUST-OLEUM Construction Marking Paint, 17 oz., Caution Blue, Water -Based (264694)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Red, Solvent -Based (QT0361100)
- Rust-Oleum Striping & Marking Paint