Shop All Spray Paint
Rust-Oleum
White, Flat, 12 oz
Mfr # 1690830
Zoro # G008826845
product price: $6.85
/ea
Sold in multiples of 6 for $41.10
$41.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Brand and Series Rust-Oleum Industrial Choice 1600 System
- Resin Type General Purpose Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1690830
- Zoro # G008826845
- UPC # 10020066169081
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Brand and Series | Rust-Oleum Industrial Choice 1600 System |
Resin Type | General Purpose Enamel |
Paint Sub-Brand | Industrial Choice |
Color Family | Whites |
Sheen | Flat |
Description
Get fast, high-quality color with Rust-Oleum Industrial Choice 1600 System Enamel Spray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAFFIC AND ZONE Traffic & Zone Handicap Blue Latex Gallon Traffic Paint (Z90L00812-16)
- BINKS Pressure Spray Gun Cup, 2 qt. (80-651)
- DEVILBISS Spray Gun Needle, For Use With 5AB33 (GTI-413)
- RUST-OLEUM Precision Line Marking Paint, Inverted, White, 20 oz (203030V)
- RUST-OLEUM Blush Pink, Matte, 12 oz (302594)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- RUST-OLEUM White, Matte, 30 oz (285140)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- RUST-OLEUM Spray Paint, Sage Green, Gloss, 12 Oz (249094)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- Rust-Oleum Spray Paint & Primer