Shop All Wall Repair Patching
Rust-Oleum
Wet Roof Repair, 10.1 oz, Black
Mfr # 351249
Zoro # G801866017
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10.1 oz
- Color Black
- Dry Time 2 to 4 hr
- Dry Time Recoat 24 hr
- Coverage 25 Linear ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 351249
- Zoro # G801866017
- UPC # 20066450403
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.1 oz |
Details
Item | Wet Roof Repair |
Color | Black |
Dry Time | 2 to 4 hr |
Dry Time Recoat | 24 hr |
Coverage | 25 Linear ft |
VOC Content | 250 g/L |
Surface | Asphalt Ply, Modified Bitumen, Wet Roof |
Resin Type | Asphalt |
Application Temperature | 40 Degrees to 120 Degrees F |
Application Method | Trowel |
For Use With | Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights |
Base Type | Asphalt |
Description
Wet Roof Repair, Base Type Asphalt, Resin Type Asphalt, Size 10.1 oz, Black, Coverage 25 Linear ft, Dry Time 2 to 4 hr, Dry Time Recoat 24 hr, VOC Content 250 g/L, Surface Asphalt Ply, Modified Bitumen, Wet Roof, Application Temperature 40 Degrees to 120 Degrees F, For Use With Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- RUST-OLEUM Ready Patch Spackling and Patching Compound, 1 qt (352305)
- RUST-OLEUM Spackl Ready Patch Gal (4421)
- RUST-OLEUM Wet Roof Repair, 3.3 gal, Black (351250)
- RUST-OLEUM Wet Roof Repair, 0.9 gal, Black (351237)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- DAP Joint Compound, 1 gal, Pail, White, Premium Lightweight (10120)
- Rust-Oleum Wall Repair Patching