Shop All Spray Paint
Rust-Oleum
Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz
Mfr # 313812
Zoro # G3880631
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Masonry, Metal, Plastic, Wood
- Finish Unfinished
- Size 12 oz
- Paint Sub-Brand Rust-Oleum
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 313812
- Zoro # G3880631
- UPC # 20066343989
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Weather Resistant Paint, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Wicker, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 543 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fascia, Flashing, Gutters, Soffits, Vent Pipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK TexoLite White Wall and Ceiling Texture Paint 1 gal (545600)
- RUST-OLEUM Linen White, Matte, 12 oz (302591)
- TANIS BRUSH #4 Marking Paint Brush, White China Bristle (00284)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Asphalt Black, Solvent -Based (A03550007)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- RUST-OLEUM Camouflage 12 Oz. Flat Spray Paint, Sand (339004)
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- RUST-OLEUM Marina Blue, Matte, 12 Oz (379551)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- RUST-OLEUM Chiffon Cream, Matte, 12 oz (302596)
- Rust-Oleum Spray Paint & Primer