Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Weather Resistant Paint, Unfinished, OilBase, White, 12 oz (Discontinued)
Mfr # 313811
Zoro # G3880220
This Product is Discontinued
Key Features
- For Use On Surface Material Masonry, Metal, Plastic, Wood
- Paint Color Family Whites
- Size 12 oz
- Coverage 10 to 12 sq ft
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 313811
- Zoro # G3880220
- UPC # 020066343972
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 12 oz |
Description
Weather Resistant Paint, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, White, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 549 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fascia, Flashing, Gutters, Soffits, Vent Pipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.