Shop All Spray Paint
Rust-Oleum
Weather Resistant Paint, Unfinished, OilBase, Red Tile, 12 oz
Mfr # 313815
Zoro # G3880394
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Masonry, Metal, Plastic, Wood
- Paint Color Family Reds
- Finish Unfinished
- Size 12 oz
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 313815
- Zoro # G3880394
- UPC # 20066344009
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Weather Resistant Coating, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Red Tile, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 540 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Flashing, Stacks, Vents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- SURTEK Industrial 3" Paint Brush With Plastic Handle (123135)
- SPRAYWAY Welders Anti-Spatter Spray, PK12 (725)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- RUST-OLEUM Spray Paint, Evening Navy, 12 Oz (331183)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Orange Spray Paint 11 oz (1954830)
- RUST-OLEUM Matte Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Country Gray Water-Based Acrylic Chalk Paint 30 oz (285141)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (245197)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- Rust-Oleum Spray Paint