Shop All Spray Paint
Rust-Oleum
Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz
Mfr # 313788
Zoro # G3880290
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Masonry, Metal, Plastic, Wood
- Paint Color Family Browns
- Finish Unfinished
- Size 12 oz
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 313788
- Zoro # G3880290
- UPC # 20066343941
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Weather Resistant Paint, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Musket Brown, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 541 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fascia, Flashing, Gutters, Soffits, Vent Pipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 3' x 3/16in Airless Hose Assembly, 3300 PSI (13-792)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- PROJECT SELECT Linzer 1 in. Flat Paint Brush (1123-1)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- RUST-OLEUM Spray Paint, Cinnamon, Satin, 12 Oz (334061)
- RUST-OLEUM Spray Paint 10 Oz Sg Bk (55289830)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- RUST-OLEUM Spray Paint, Dull Aluminum, Gloss, 12 oz (1614830)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS-DK GRAY (TM620-1417)
- Rust-Oleum Spray Paint & Primer