Shop All Spray Paint
Rust-Oleum
Warm Gold, Metallic, 11 Oz
Mfr # 286524
Zoro # G200480272
product price: $10.89
/ea
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Golds
- Paint and Primer Finish Metallic
- Net Weight 11 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 286524
- Zoro # G200480272
- UPC # 20066278496
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Golds |
Color | Warm Gold |
Paint and Primer Finish | Metallic |
Net Weight | 11 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Golds |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Description
Rust-Oleum Stops Rust Metallic Spray Paint is a fast-drying, rust preventative coating that contains actual metallic flakes for an enhanced finish. The proven Stops Rust formula ensures optimal durability and weather resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE61)
- THE BRUSH MAN 4” Poly Core Roller Cover, 3/4” Nap, 48PK (RC4-3/4-HD)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4432)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- RUST-OLEUM Champagne Bronze, Metallic, 11 Oz (313142)
- RUST-OLEUM Dark Copper, Metallic, 11 Oz (286525)
- RUST-OLEUM Gold Rush, Metallic, 11 Oz (7270830)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- RUST-OLEUM SR 5IN1 SPRAY S-G WH 12OZ (376910)
- RUST-OLEUM Farmhouse Greige, Matte, 12 oz (376724)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- Rust-Oleum Spray Paint